Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 24 In, 20 Deg Pitch
Mfr # G2403-20 R
Zoro # G0538851
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # G2403-20 R
- Zoro # G0538851
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/6 hp |
Spiders | Galvanized |
Pitch (Deg.) | 20 Degrees |
Propeller Material | Aluminum |
Max. RPM | 850 RPM |
CFM @ 0.150-In. SP | 2,834 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,834 cfm, CFM @ 0.300-In. SP -, Min. HP 1/6 hp, Max. RPM 850 RPM, Pitch (Deg.) 20 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Line (3740005800)
- JOHNSON CONTROLS Temp Pneumatic Switch, Open On Rise, Auto (A40GA-2C)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV5)
- ERIE Vt2317G13A020 24V 3/4" Sweat 2 (VT2317G13A)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (T1804-27 L)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1803-29 R)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CCW (4C893)
- REVCOR Propeller, Dia 22 In, 31 Deg Pitch (TNT2203-31 R)
- NORDYNE 626618 L175-40 Limit Switch (626618)
- Revcor Fan Blades and Propellers