Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 24 In, 15 Deg Pitch
Mfr # G2403-15 R
Zoro # G3145125
original price:
$67.09
9% off
new price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # G2403-15 R
- Zoro # G3145125
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/10 hp |
Max. RPM | 850 RPM |
Propeller Material | Aluminum |
Pitch (Deg.) | 15 Degrees |
CFM @ 0.150-In. SP | 2,057 cfm |
Spiders | Galvanized |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,057 cfm, CFM @ 0.300-In. SP -, Min. HP 1/10 hp, Max. RPM 850 RPM, Pitch (Deg.) 15 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating (1VNX8)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- KOCH Panel Filter, 3-Ply, 20x100-104, MERV7 (132-2025-04)
- BRASSCRAFT Gas Install Kit Range (PSC1107)
- REVCOR Propeller, 20 In Dia, 19 Deg Pitch (T2004-19 R)
- REVCOR Propeller, 22 In Dia, 28 Deg Pitch (T2203-28 R)
- REVCOR Propeller, Dia 24 In, 24 Deg Pitch (TNT2402-24 L)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1804-23 L)
- REVCOR Propeller, 14 In Dia, 33 Deg Pitch (T1404-33 R)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- REVCOR Propeller, 26 In Dia, 27 Deg Pitch (T2605-27 R)
- Revcor Fan Blades and Propellers