Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 22 In, 30 Deg Pitch
Mfr # ZS2203-30 L
Zoro # G2656482
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # ZS2203-30 L
- Zoro # G2656482
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 3 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/6 hp |
CFM @ 0.150-In. SP | 2,982 cfm |
Pitch (Deg.) | 30 Degrees |
Propeller Material | Aluminum |
Max. RPM | 1,140 RPM |
Spiders | Galvanized |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,982 cfm, CFM @ 0.300-In. SP -, Min. HP 1/6 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 30 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A710)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- DAYTON Air Curtain Blower, 3800 FPM (6E817)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (AWT2203-28 R)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C886)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (OA1803-29 R)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (T1604-27 L)
- REVCOR Propeller, Dia 24 In, 24 Deg Pitch (TNT2402-24 L)
- QUIET-ONE S06-0005 Fan & Motor Assembly (S06-0005)
- Revcor Fan Blades and Propellers