Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 22 In, 28 Deg Pitch
Mfr # TNT2203-28 L
Zoro # G1114057
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 3
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # TNT2203-28 L
- Zoro # G1114057
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 3 |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/2 hp |
Pitch (Deg.) | 28 Degrees |
CFM @ 0.150-In. SP | 4,746 cfm |
Spiders | Galvanized |
Max. RPM | 1,100 RPM |
Propeller Material | Aluminum |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 4,746 cfm, CFM @ 0.300-In. SP -, Min. HP 1/2 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 28 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- DEFLECTO SEMI RIDIG DUCT CNNTR 4"" (MAC36024/6)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-647)
- REVCOR Propeller, 18 In Dia, 24 Deg Pitch (OA1803-24 R)
- REVCOR Propeller, Dia 20 In, 28 Deg Pitch (XW2003-28 L)
- REVCOR Propeller, Dia 22 In, 25 Deg Pitch (TNT2203-25 L)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch, Rotation: CCW (T2204-23 L)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch (T2204-23 R)
- REVCOR Replacement Propeller, 26 In, 24 Pitch (T2603-24)
- Revcor Condenser Fan Blades and Hubs