Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 22 In, 28 Deg Pitch
Mfr # OA2204-28 L
Zoro # G2142865
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # OA2204-28 L
- Zoro # G2142865
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/4 hp |
Propeller Material | Aluminum |
Max. RPM | 850 RPM |
Pitch (Deg.) | 28 Degrees |
Spiders | Galvanized |
CFM @ 0.150-In. SP | 3,895 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 3,895 cfm, CFM @ 0.300-In. SP -, Min. HP 1/4 hp, Max. RPM 850 RPM, Pitch (Deg.) 28 Degrees , CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 5.88 X 13.88, White, Steel (4MJK2)
- ACCUMULAIR Pleated Air Filter, 17.25" x 29.25" x 1", 4 Pack (FO17.25X29.25X1A_4)
- HEIL QUAKER /ICP 1176919 Igniter (1176919)
- KOCH Filter, HEPA99.99, Galv, 24x24x5.875" (H16A3X1)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CW (4C892)
- REVCOR Propeller, 18 In Dia, 26 Deg Pitch (T1803-26 R)
- REVCOR Propeller, 14 In Dia, 33 Deg Pitch (T1404-33 R)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (F1605-27 L)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch (606003-SGL)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (T1604-27 L)
- Revcor Condenser Fan Blades and Hubs