Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 22 In, 27 Deg Pitch
Mfr # XW2203-27 R
Zoro # G0852162
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # XW2203-27 R
- Zoro # G0852162
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/5 hp |
Spiders | Galvanized |
Pitch (Deg.) | 27 Degrees |
Max. RPM | 1,100 RPM |
Propeller Material | Aluminum |
CFM @ 0.150-In. SP | 3,548 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 3,548 cfm, CFM @ 0.300-In. SP -, Min. HP 1/5 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 27 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Electronic Temperature Control, Open/Close on Rise, SPDT (16E09 101)
- AIR HANDLER 36 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GJC8)
- BERKO MARLEY ENGINEERING PRODUCTS Auto Limit Switch, 300F Cu (4520-0011-000)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (18201.11 12PK)
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch, Rotation: CW (OA2203-22 R)
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch (T1804-19 R)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1803-29 R)
- REVCOR Propeller, 18 In Dia, 24 Deg Pitch (OA1803-24 R)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 R)
- REVCOR Propeller, Dia 24 In, 28 Deg Pitch (TNT2403-28 R)
- THERNLUND 950-0650 Fan Prover For Ss-1 (950-0650)
- Revcor Fan Blades and Propellers