Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 22 In, 27 Deg Pitch
Mfr # TNT2203-27 R
Zoro # G2028354
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # TNT2203-27 R
- Zoro # G2028354
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/3 hp |
Pitch (Deg.) | 27 Degrees |
Propeller Material | Aluminum |
Spiders | Galvanized |
Max. RPM | 1,100 RPM |
CFM @ 0.150-In. SP | 4,580 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 4,580 cfm, CFM @ 0.300-In. SP -, Min. HP 1/3 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 27 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Copper Check Valve, 1/2 Dia x 3 3/4 In L (CV4P-6FS-6FS)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-3)
- DAYTON 60 in Backdraft Damper / Wall Shutter, Front Flange (3HHP2)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-104)
- REVCOR Propeller, 16 In Dia, 20 Deg Pitch (T1604-20 R)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1803-29 R)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- REVCOR Propeller, 24 In Dia, 20 Deg Pitch (T2404-20 L)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C887)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW (T1803-32 R)
- DAYTON Hex Hub, 3/8 In (2A563)
- Revcor Fan Blades and Propellers