Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 22 In, 22 Deg Pitch
Mfr # XW2203-22 L
Zoro # G1530216
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # XW2203-22 L
- Zoro # G1530216
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/6 hp |
Propeller Material | Aluminum |
Spiders | Galvanized |
Max. RPM | 1,100 RPM |
Pitch (Deg.) | 22 |
CFM @ 0.150-In. SP | 2,881 |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,881 cfm, CFM @ 0.300-In. SP -, Min. HP 1/6 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 22 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL He300A1005 True Ease Advanced (HE300A1005)
- HONEYWELL 14003102-001 Replacement Top (14003102-0)
- TESTO Particle filters, disk type (0554 3385)
- JB INDUSTRIES Cartridge with O-Rings and Cover Seal (PR-314)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch (T1802-19 L)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C887)
- REVCOR Propeller, Dia 22 In, 31 Deg Pitch (TNT2203-31 R)
- REVCOR Propeller, 22 In Dia, 28 Deg Pitch (T2203-28 R)
- REVCOR Propeller, Dia 24 In, 20 Deg Pitch (G2403-20 R)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW (4C905)
- Revcor Fan Blades and Propellers