Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 20 In, 28 Deg Pitch
Mfr # XW2003-28 L
Zoro # G0250047
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 3
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # XW2003-28 L
- Zoro # G0250047
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 3 |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/5 hp |
Spiders | Galvanized |
Pitch (Deg.) | 28 Degrees |
Max. RPM | 1,100 RPM |
Propeller Material | Aluminum |
CFM @ 0.150-In. SP | 2,946 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,946 cfm, CFM @ 0.300-In. SP -, Min. HP 1/5 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 28 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact (3RH1921-1CA10)
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F936)
- TRU AIRE Floor Register 4X10 P.B. (C164-OPB 04X10)
- REVCOR Blade, Fan, 20 In, 1/2 HP (4C896)
- REVCOR Propeller, 20 In Dia, 19 Deg Pitch (T2004-19 R)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (T1804-27 L)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch (T1804-19 R)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (F1605-27 L)
- Revcor Fan Blades and Propellers