Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 19 In, 30 Deg Pitch
Mfr # 606123-SGL
Zoro # G2273984
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 19 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 3
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # 606123-SGL
- Zoro # G2273984
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 19 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 3 |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/5 hp |
Max. RPM | 1,100 RPM |
Spiders | Galvanized |
Propeller Material | Aluminum |
Pitch (Deg.) | 30 Degrees |
CFM @ 0.150-In. SP | 2,928 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 19 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,928 cfm, CFM @ 0.300-In. SP -, Min. HP 1/5 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 30 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- TJERNLUND PRODUCTS Pressure Sensing Switch, Adjustable (PS2501)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYU6)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-S)
- REVCOR Propeller, 14 In Dia, 27 Deg Pitch (T1404-27 R)
- REVCOR Propeller, 12 In Dia, 23 Deg Pitch, Rotation: CW (G1204-23 R)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CCW (4C893)
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch (T2604-33 R)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW (T1804-23 R)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (TNT2203-27 R)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- Revcor Condenser Fan Blades and Hubs