Shop All Condenser Fan Blades and Hubs
This Product is Discontinued
Revcor
Propeller, Dia 18 In, 34 Deg Pitch (Discontinued)
Mfr # ZS1804-34 R
Zoro # G2962644
Free Shipping & Returns
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # ZS1804-34 R
- Zoro # G2962644
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
Number of Blades | 4 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/5 hp |
Spiders | Galvanized |
Propeller Material | Aluminum |
CFM @ 0.150-In. SP | 2,705 |
Pitch (Deg.) | 34 |
Max. RPM | 1,140 RPM |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,705 cfm, CFM @ 0.300-In. SP -, Min. HP 1/5 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 34 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvanized Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.