Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 18 In, 32 Deg Pitch
Mfr # T1804-32 R
Zoro # G3366246
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T1804-32 R
- Zoro # G3366246
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/4 hp |
CFM @ 0.150-In. SP | 2,814 cfm |
Max. RPM | 1,100 RPM |
Propeller Material | Aluminum |
Spiders | Galvanized |
Pitch (Deg.) | 32 Degrees |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,814 cfm, CFM @ 0.300-In. SP -, Min. HP 1/4 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 32 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- ALL-FILTERS 16X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (16251.13 4PK)
- SKYTECH Fireplace Remote Control (1001-A)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW (OA2203-20 R)
- REVCOR Propeller, 22 In Dia, 24 Deg Pitch (T2203-24 R)
- REVCOR Propeller, Dia 26 In, 20 Deg Pitch (T2603-20 L)
- REVCOR Replacement Propeller, 26 In, 24 Pitch (T2603-24)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch (OA2203-20 L)
- Revcor Fan Blades and Propellers