Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 18 In, 27 Deg Pitch
Mfr # XW1803-27 R
Zoro # G1484874
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # XW1803-27 R
- Zoro # G1484874
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/8 hp |
CFM @ 0.150-In. SP | 2,204 cfm |
Propeller Material | Aluminum |
Max. RPM | 1,100 RPM |
Spiders | Galvanized |
Pitch (Deg.) | 27 Degrees |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,204 cfm, CFM @ 0.300-In. SP -, Min. HP 1/8 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 27 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213467X)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- MCDONNELL & MILLER 37-26 Head Gasket For 47 312700 (37-26)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW (T1804-23 R)
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CCW (T1604-33 L)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 R)
- REVCOR Propeller, Dia 22 In, 22 Deg Pitch (XW2203-22 L)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CCW (4C893)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C886)
- REVCOR Propeller, Dia 26 In, 24 Deg Pitch (T2603-24 R)
- Revcor Condenser Fan Blades and Hubs