Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 18 In, 27 Deg Pitch
Mfr # XW1803-27 L
Zoro # G2780757
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # XW1803-27 L
- Zoro # G2780757
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/8 hp |
CFM @ 0.150-In. SP | 2,204 cfm |
Spiders | Galvanized |
Pitch (Deg.) | 27 Degrees |
Max. RPM | 1,100 RPM |
Propeller Material | Galvanized Steel |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 2,204 cfm, CFM @ 0.300-In. SP -, Min. HP 1/8 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 27 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Galvanized Steel, Galvanized Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31722)
- SUPCO Flame Sensor Cleaner, 2 in. L, Steel, Red (FSC10)
- GLOBAL INDUSTRIAL 96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293048)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- REVCOR Propeller, Dia 22 In, 25 Deg Pitch (TNT2203-25 L)
- REVCOR Blade, Fan, 18 In, 1/4 HP (4C888)
- REVCOR Propeller, Dia 26 In, 18 Deg Pitch (T2603-18 R)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (F1605-27 L)
- REVCOR Propeller, Dia 18 In, 36 Deg Pitch (XW1803-36 R)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 R)
- REVCOR Propeller, 26 In Dia, 24 Deg Pitch (T2604-24 R)
- Revcor Fan Blades and Propellers