Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 26 In Dia, 27 Deg Pitch
Mfr # T2605-27 R
Zoro # G2956204
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 26 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 5
- Min. HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T2605-27 R
- Zoro # G2956204
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 26 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 5 |
Min. HP | 1 1/2 hp |
CFM @ 0.300-In. SP | 7,308 cfm |
Pitch (Deg.) | 27 Degrees |
CFM @ 0.000-In. SP | 7,993 cfm |
Max. RPM | 1,140 RPM |
Propeller Material | Aluminum |
Spiders | Galvalume |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 26 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 7,993 cfm, CFM @ 0.300-In. SP 7,308 cfm, Min. HP 1 1/2 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 27 Degrees , CW Rotation, Number of Blades 5, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders Pre-Pleat 18 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.021824)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- NU-CALGON Condensate Pan Treatment, 30 Ton, Pad (61046)
- BROAN Wall Cap Black (639)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (606004-SGL)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 L)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch (T2403-22 L)
- REVCOR Propeller, Dia 20 In, 28 Deg Pitch (XW2003-28 L)
- REVCOR Propeller, 26 In Dia, 27 Deg Pitch, Rotation: CW (T2604-27 R)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW (OA2203-20 R)
- Revcor Fan Blades and Propellers