Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 24 In Dia, 27 Deg Pitch
Mfr # T2405-27 L
Zoro # G3061861
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Rotation CCW
- Number of Blades 5
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # T2405-27 L
- Zoro # G3061861
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CCW |
Number of Blades | 5 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1 hp |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
CFM @ 0.300-In. SP | 6,351 cfm |
CFM @ 0.000-In. SP | 7,211 cfm |
Propeller Material | Aluminum |
Pitch (Deg.) | 27 Degrees |
Max. RPM | 1,140 RPM |
Spiders | Galvalume |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 24 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 7,211 cfm, CFM @ 0.300-In. SP 6,351 cfm, Min. HP 1 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 27 Degrees , CCW Rotation, Number of Blades 5, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Disconnect Switch, Unit Mounted, Relay (2YU93)
- NORDFAB Duct Hose, 5 in Duct Dia, Galvanized Steel, 5 1/4 in W x 5 ft. L x (8010005152)
- ZORO SELECT Switch, Micro (C1200A)
- MAXITROL 325-5-1" 1" Gas Pressure (325-5-1")
- REVCOR Propeller, Dia 26 In, 20 Deg Pitch (T2603-20 L)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CCW (4C893)
- REVCOR Propeller, Dia 26 In, 18 Deg Pitch (T2603-18 R)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- REVCOR Propeller, 16 In Dia, 22 Deg Pitch (T1603-22 L)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW (OA2203-20 R)
- HONEYWELL Th401 120/240V Digital Spst (TH401)
- Revcor Condenser Fan Blades and Hubs