Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 24 In Dia, 26 Deg Pitch
Mfr # T2403-26 L
Zoro # G2442133
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Rotation CCW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T2403-26 L
- Zoro # G2442133
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CCW |
Number of Blades | 3 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 3/4 hp |
CFM @ 0.000-In. SP | 6,663 cfm |
Pitch (Deg.) | 26 |
Spiders | Galvalume |
Max. RPM | 1,140 RPM |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
CFM @ 0.300-In. SP | 5,649 |
Propeller Material | Aluminum |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 24 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 6,663 cfm, CFM @ 0.300-In. SP 5,649 cfm, Min. HP 3/4 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 26 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X20X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN T (WY-0J5T-0)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM, 1/8 HP (OCA500-001)
- DAYTON Conversion Kit (6PPR6)
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch (T2203-22 R)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CCW (4C893)
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 L)
- REVCOR Propeller, Dia 19 In, 30 Deg Pitch (606123-SGL)
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 R)
- POWERZONE PowerZone BP2-9 Window Fan, 1029, 1122, 1216, White (BP2-9)
- Revcor Condenser Fan Blades and Hubs