Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 24 In Dia, 24 Deg Pitch
Mfr # T2403-24 R
Zoro # G0441497
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Rotation CW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T2403-24 R
- Zoro # G0441497
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
Number of Blades | 3 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 3/4 hp |
CFM @ 0.300-In. SP | 5,255 cfm |
Max. RPM | 1,140 RPM |
Pitch (Deg.) | 24 Degrees |
Spiders | Galvalume |
Propeller Material | Aluminum |
CFM @ 0.000-In. SP | 6,276 cfm |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 24 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 6,276 cfm, CFM @ 0.300-In. SP 5,255 cfm, Min. HP 3/4 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 24 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Electric Heater, 15 in L x 11 1/2 in W x 11 in D, 1500W/900W/600W, 120V AC, White (3VU31)
- REZNOR Fan Motor, 3/4 HP, 208 - 230 - 460V, 1 - Phase (205628)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV12A10A)
- WHYNTER 14000 BTU Portable Air Conditioner with 3M SilverShield Filter (ARC-148MS)
- REVCOR Propeller, Dia 20 In, 28 Deg Pitch (XW2003-28 L)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 R)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (OA1803-29 R)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch (T1803-32 L)
- REVCOR Propeller, 14 In Dia, 33 Deg Pitch (T1404-33 R)
- ARMSTRONG 98M20 100060-09 Condenser (98M20)
- Revcor Fan Blades and Propellers