Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 24 In Dia, 20 Deg Pitch
Mfr # T2404-20 L
Zoro # G1770115
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Rotation CCW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T2404-20 L
- Zoro # G1770115
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CCW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/2 hp |
Spiders | Galvalume |
CFM @ 0.000-In. SP | 5,415 cfm |
Pitch (Deg.) | 20 |
CFM @ 0.300-In. SP | 4,815 |
Max. RPM | 1,140 RPM |
Propeller Material | Aluminum |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 24 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 5,415 cfm, CFM @ 0.300-In. SP 4,815 cfm, Min. HP 1/2 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 20 Degrees , CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9813DC-6)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater , White (BHD101W)
- ALL-FILTERS 20 X 22x 1 Washable Electrostatic Furnace Air Filter (20221.E)
- FROST KING Heat Cable Wtr Pipe 12' (HC12A)
- REVCOR Propeller, 10 In Dia, 27 Deg Pitch (G1004-27 R)
- REVCOR Propeller, Dia 26 In, 18 Deg Pitch (T2603-18 R)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW (T1803-32 R)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (T1604-27 L)
- REVCOR Replacement Propeller, 26 In, 24 Pitch (T2603-24)
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 R)
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- Revcor Condenser Fan Blades and Hubs