Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 22 In Dia, 29 Deg Pitch
Mfr # T2204-29 R
Zoro # G2353041
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Rotation CW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # T2204-29 R
- Zoro # G2353041
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
Number of Blades | 4 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 3/4 hp |
Spiders | Galvalume |
Max. RPM | 1,140 RPM |
Pitch (Deg.) | 29 |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
CFM @ 0.300-In. SP | 4,851 |
Propeller Material | Aluminum |
CFM @ 0.000-In. SP | 5,750 cfm |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 22 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 5,750 cfm, CFM @ 0.300-In. SP 4,851 cfm, Min. HP 3/4 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 29 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- AIR HANDLER 9x42x1 Synthetic Pleated Air Filter, MERV 8 (21C102)
- REVCOR Propeller, 14 In Dia, 27 Deg Pitch (T1404-27 R)
- REVCOR Propeller, Dia 26 In, 24 Deg Pitch (T2603-24 R)
- REVCOR Propeller, 26 In Dia, 24 Deg Pitch (T2604-24 R)
- REVCOR Propeller, 10 In Dia, 33 Deg Pitch (G1004-33 R)
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch (T1804-19 R)
- REVCOR Propeller, 14 In Dia, 38 Deg Pitch (GM1403-38 R)
- HUNTER FAN CO. JAN FAN Jan Fan 24in Hinged Guard & Blade Set, Yellow (JF-24GB)
- Revcor Condenser Fan Blades and Hubs