Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 22 In Dia, 24 Deg Pitch
Mfr # T2203-24 R
Zoro # G0708224
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
- Min. HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T2203-24 R
- Zoro # G0708224
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/2 hp |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Max. RPM | 1,140 RPM |
CFM @ 0.300-In. SP | 3,621 cfm |
Spiders | Galvalume |
Propeller Material | Aluminum |
CFM @ 0.000-In. SP | 4,788 cfm |
Pitch (Deg.) | 24 Degrees |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 22 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 4,788 cfm, CFM @ 0.300-In. SP 3,621 cfm, Min. HP 1/2 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 24 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Power Generator, LP/NG, 750mV, 36 in L., Pilot Generator (G01A332S1)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- FIELD CONTROLS H13K Replacement UV Lamp and Filter Set (602609500)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP11)
- REVCOR Propeller, Dia 20 In, 26 Deg Pitch (XW2003-26 R)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch (T1804-19 R)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (XW1803-27 L)
- REVCOR Propeller, Dia 26 In, 21 Deg Pitch (T2603-21 R)
- REVCOR Propeller, 20 In Dia, 19 Deg Pitch (T2004-19 R)
- Revcor Fan Blades and Propellers