Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 22 In Dia, 20 Deg Pitch
Mfr # OA2203-20 L
Zoro # G3137915
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # OA2203-20 L
- Zoro # G3137915
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/3 hp |
Spiders | Galvalume |
Propeller Material | Aluminum |
CFM @ 0.000-In. SP | 4,595 cfm |
CFM @ 0.300-In. SP | 3,551 cfm |
Max. RPM | 1,140 RPM |
Pitch (Deg.) | 20 Degrees |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 4,595 cfm, CFM @ 0.300-In. SP 3,551 cfm, Min. HP 1/3 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 20 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY HEARTH PRODUCTS 1,800 Sq Ft EPA Certified Wood Stove Insert (AW1820E)
- CD Ductless Air Conditioner Inverter Split System w/ Heat, Wifi Enabled, 24000 BTU, 18 SEER, 230V (292874)
- TACO Zone Valve, 3 Way, Closed System, 1In NPT (Z100T3-2)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 R)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch (T2204-23 R)
- REVCOR Propeller, Dia 20 In, 26 Deg Pitch (XW2003-26 R)
- REVCOR Propeller, 10 In Dia, 20 Deg Pitch (G1004-20 R)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- REZNOR 209184 Fan Control Replacement (209184)
- Revcor Condenser Fan Blades and Hubs