Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 20 In Dia, 23 Deg Pitch
Mfr # T2004-23 R
Zoro # G2531313
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Rotation CW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # T2004-23 R
- Zoro # G2531313
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 20 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
Number of Blades | 4 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/2 hp |
CFM @ 0.300-In. SP | 2,883 cfm |
CFM @ 0.000-In. SP | 3,580 cfm |
Pitch (Deg.) | 23 Degrees |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Propeller Material | Aluminum |
Max. RPM | 1,140 RPM |
Spiders | Galvalume |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 20 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 3,580 cfm, CFM @ 0.300-In. SP 2,883 cfm, Min. HP 1/2 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 23 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 10x10x2", MERV 14 (4YVC9)
- TEMPCO Band Heater, 4-1/2 In. Dia., Same Side (MBH20541)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2001)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch, Rotation: CW (T1604-23 R)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (XW2203-27 R)
- REVCOR Propeller, 20 In Dia, 26 Deg Pitch (605942-SGL)
- REVCOR Propeller, 28 In Dia, 29 Deg Pitch (F2805-29 R)
- REVCOR Propeller, Dia 20 In, 28 Deg Pitch (XW2003-28 L)
- REVCOR Propeller, 16 In Dia, 20 Deg Pitch (T1604-20 R)
- WHITE-RODGERS 5D51-90 Fan & Limit Control (8") (5D51-90)
- Revcor Fan Blades and Propellers