Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW
Mfr # T1803-32 R
Zoro # G3269524
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
- Min. HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T1803-32 R
- Zoro # G3269524
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/4 hp |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Propeller Material | Aluminum |
CFM @ 0.000-In. SP | 3,195 cfm |
Pitch (Deg.) | 32 Degrees |
CFM @ 0.300-In. SP | 2,148 cfm |
Spiders | Galvalume |
Max. RPM | 1,140 RPM |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 18 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 3,195 cfm, CFM @ 0.300-In. SP 2,148 cfm, Min. HP 1/4 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 32 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine (TV14G)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-C19A000)
- HANKISON Oilfilterw/Drain, N./Levelindic (HF512-3DPL)
- KOCH FILTER 14x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-014)
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch (TNT2402-22 L)
- REVCOR Propeller, 18 In Dia, 26 Deg Pitch (T1803-26 R)
- REVCOR Propeller, 20 In Dia, 26 Deg Pitch (605942-SGL)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CW (4C892)
- REVCOR Propeller, 10 In Dia, 33 Deg Pitch (G1004-33 R)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C887)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (T1804-27 L)
- Revcor Fan Blades and Propellers