Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 18 In Dia, 24 Deg Pitch
Mfr # OA1803-24 R
Zoro # G1080475
original price:
$50.79
10% off
new price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # OA1803-24 R
- Zoro # G1080475
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
Number of Blades | 3 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/4 hp |
Pitch (Deg.) | 24 Degrees |
CFM @ 0.000-In. SP | 2,916 cfm |
Spiders | Galvalume |
Propeller Material | Aluminum |
Max. RPM | 1,140 RPM |
CFM @ 0.300-In. SP | 1,921 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 2,916 cfm, CFM @ 0.300-In. SP 1,921 cfm, Min. HP 1/4 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 24 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W197)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002504)
- CARRIER Contactor, 3 Pole, 25A, 115V (HN53CB115)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- REVCOR Propeller, 10 In Dia, 33 Deg Pitch (G1004-33 R)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C887)
- REVCOR Propeller, Dia 26 In, 20 Deg Pitch (T2603-20 L)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (F1605-27 L)
- LENNOX Fan Blade, 18 Diameter, 4Blade, 34 Pit (98M20)
- Revcor Condenser Fan Blades and Hubs