Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 16 In Dia, 20 Deg Pitch
Mfr # T1604-20 R
Zoro # G0411887
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T1604-20 R
- Zoro # G0411887
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 16 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/3 hp |
Propeller Material | Aluminum |
Spiders | Galvalume |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Pitch (Deg.) | 20 Degrees |
Max. RPM | 1,725 RPM |
CFM @ 0.000-In. SP | 2,519 cfm |
CFM @ 0.300-In. SP | 2,150 cfm |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 16 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 2,519 cfm, CFM @ 0.300-In. SP 2,150 cfm, Min. HP 1/3 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 20 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (4C225)
- GOODMAN Blower Wheel, 10 x 10 (B1368047S)
- HAUSEN 1/2-inch FIP Female Iron Pipe x 3/4-inch MHT Male Hose Thread Brass Boiler Drain Valve (HA-BD103-1)
- THERNLUND 950-0635 Wheel For Ss-1 (950-0635)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C886)
- REVCOR Propeller, Dia 26 In, 18 Deg Pitch (T2603-18 R)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch, Rotation: CW (T1604-23 R)
- REVCOR Propeller, 14 In Dia, 27 Deg Pitch (T1404-27 R)
- REVCOR Propeller, Dia 22 In, 31 Deg Pitch (TNT2203-31 R)
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 R)
- Revcor Fan Blades and Propellers