Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 14 In Dia, 38 Deg Pitch
Mfr # GM1403-38 R
Zoro # G0299476
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 14 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # GM1403-38 R
- Zoro # G0299476
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 14 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
Number of Blades | 3 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/8 hp |
Pitch (Deg.) | 38 Degrees |
Propeller Material | Galvalume |
CFM @ 0.300-In. SP | 852 cfm |
Max. RPM | 1,725 RPM |
CFM @ 0.000-In. SP | 1,493 cfm |
Spiders | Galvalume |
Description
Replacement Propeller, Propeller Dia. (In.) 14 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 1,493 cfm, CFM @ 0.300-In. SP 852 cfm, Min. HP 1/8 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 38 Degrees , CW Rotation, Number of Blades 3, Propeller Material Galvalume, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 14 in. W X 14 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 24PK (FPL11-2PK-24)
- MASTER FLOW Master Flow F6IFD12X300 Insulated Flexible Duct, 12 in, Fiberglass, Silver (F6IFD12X300)
- ATLANTIC BLOWERS Filter Monitor Gauge (AB-12000)
- MR. HEATER Radiant Kerosene Heater with QBT, 70,000, 70000 BtuH, Kerosene (MH70KFR)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch (OA2203-20 L)
- REVCOR Propeller, 12 In Dia, 33 Deg Pitch (G1204-33 R)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch, Rotation: CCW (T2204-23 L)
- REVCOR Propeller, 26 In Dia, 24 Deg Pitch (T2604-24 R)
- REVCOR Propeller, 22 In Dia, 28 Deg Pitch (T2203-28 R)
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 L)
- WHITE-RODGERS 90-294Q Fan Relay, Type 84, (90-294Q)
- Revcor Fan Blades and Propellers