Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 14 In Dia, 33 Deg Pitch
Mfr # T1404-33 R
Zoro # G0481905
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 14 in
- Rotation CW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T1404-33 R
- Zoro # G0481905
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 14 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
Number of Blades | 4 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/3 hp |
Spiders | Galvalume |
CFM @ 0.000-In. SP | 2,153 cfm |
Max. RPM | 1,725 RPM |
Pitch (Deg.) | 33 Degrees |
CFM @ 0.300-In. SP | 1,843 cfm |
Propeller Material | Aluminum |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 14 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 2,153 cfm, CFM @ 0.300-In. SP 1,843 cfm, Min. HP 1/3 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 33 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HEPAClean 14.76 in. H X 4.8 in. W Round HEPA Air Purifier Filter (HRF-F1)
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- MANITOWOC Sensor Block Label Assembly (000008173)
- BROAN Damper Assembly (97005544)
- REVCOR Propeller, 20 In Dia, 26 Deg Pitch (605942-SGL)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 R)
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch (T1802-19 L)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW (T1804-23 R)
- REVCOR Propeller, 20 In Dia, 19 Deg Pitch (T2004-19 R)
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch (T2203-22 R)
- WHITE-RODGERS 90-291Q Fan Relay - Type 84 (90-291Q)
- Revcor Fan Blades and Propellers