Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 14 In Dia, 27 Deg Pitch
Mfr # T1403-27 R
Zoro # G0420061
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 14 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
- Min. HP 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # T1403-27 R
- Zoro # G0420061
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 14 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/4 hp |
CFM @ 0.300-In. SP | 1,568 cfm |
Propeller Material | Aluminum |
Max. RPM | 1,725 RPM |
Pitch (Deg.) | 27 Degrees |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Spiders | Galvalume |
CFM @ 0.000-In. SP | 1,827 cfm |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 14 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 1,827 cfm, CFM @ 0.300-In. SP 1,568 cfm, Min. HP 1/4 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 27 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 2", 6 Pack (FD16X16X2_6)
- PECO Programmable Thermostat, 7 Programs, 3 H 3 C, Wall Mount, Hardwired/Battery, 24VAC (T4932SCH-002)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 25 ft. Duct (9543-25)
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch (TNT2402-22 L)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (XW1803-27 L)
- REVCOR Propeller, 18 In Dia, 24 Deg Pitch (OA1803-24 R)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C887)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1803-29 R)
- REVCOR Propeller, 24 In Dia, 20 Deg Pitch (T2404-20 L)
- HONEYWELL Sv9641M4510 24V 3/4" X 3/4" (SV9641M451)
- Revcor Fan Blades and Propellers