Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 12 In Dia, 23 Deg Pitch
Mfr # G1203-23 R
Zoro # G3328674
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
- Min. HP 1/10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # G1203-23 R
- Zoro # G3328674
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 12 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/10 hp |
CFM @ 0.000-In. SP | 914 cfm |
Propeller Material | Aluminum |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Max. RPM | 1,725 RPM |
CFM @ 0.300-In. SP | 556 cfm |
Pitch (Deg.) | 23 Degrees |
Spiders | Galvalume |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 12 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 914 cfm, CFM @ 0.300-In. SP 556 cfm, Min. HP 1/10 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 23 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K CNRL VALV THRMSTAT PRPNE (100112338)
- ACCUMULAIR Pleated Air Filter, 16.25" x 21" x 1", 4 Pack (FO16.25X21X1A_4)
- IMPERIAL ENDCAP(SM END)GV 30GA 3"" (GV0732)
- OEM OIL EQUIPMENT MANUFACTURING 14037 1-1/4" Slip-On Metal Vent (14037)
- REVCOR Propeller, 16 In Dia, 20 Deg Pitch (T1604-20 R)
- REVCOR Propeller, Dia 22 In, 22 Deg Pitch (XW2203-22 L)
- REVCOR Propeller, 14 In Dia, 23 Deg Pitch (T1403-23 R)
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch (T2203-22 R)
- REVCOR Replacement Propeller, 26 In, 24 Pitch (T2603-24)
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- HUNTER FAN CO. JAN FAN Jan Fan 24in Hinged Guard & Blade Set, Silver (JF-24GB-S)
- Revcor Condenser Fan Blades and Hubs