Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 10 In Dia, 27 Deg Pitch
Mfr # G1004-27 R
Zoro # G1028517
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Rotation CW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 1/20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # G1004-27 R
- Zoro # G1028517
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 10 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
Number of Blades | 4 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/20 hp |
CFM @ 0.300-In. SP | 425 cfm |
Max. RPM | 1,725 RPM |
CFM @ 0.000-In. SP | 664 cfm |
Propeller Material | Aluminum |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Pitch (Deg.) | 27 Degrees |
Spiders | Galvalume |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 10 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 664 cfm, CFM @ 0.300-In. SP 425 cfm, Min. HP 1/20 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 27 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 25 in. W X 20 in. H X 4 in. D 13 MERV Pleated Air Filter (HW2025-13R)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- AAON Prop 3000 3B 265P 050BR CW (G009610)
- NORDYNE Pressure Switch, No632566 (632566)
- REVCOR Propeller, Dia 26 In, 24 Deg Pitch (T2603-24 R)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (F1605-27 L)
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (606004-SGL)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C887)
- REVCOR Propeller, 18 In Dia, 24 Deg Pitch (OA1803-24 R)
- QUIET-ONE S06-0005 Fan & Motor Assembly (S06-0005)
- Revcor Condenser Fan Blades and Hubs