Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, 10 In Dia, 23 Deg Pitch
Mfr # G1003-23 R
Zoro # G0962717
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Rotation CW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
- Min. HP 1/25 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # G1003-23 R
- Zoro # G0962717
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 10 in |
Details
Item | Replacement Propeller, Hubless |
Rotation | CW |
Number of Blades | 3 |
For Use With | Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters |
Min. HP | 1/25 hp |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
Pitch (Deg.) | 23 Degrees |
Max. RPM | 1,725 RPM |
CFM @ 0.000-In. SP | 554 cfm |
Propeller Material | Aluminum |
Spiders | Galvalume |
CFM @ 0.300-In. SP | 262 cfm |
Description
Replacement Propeller, Hubless, Propeller Dia. (In.) 10 in, Bore Dia. (In.) -, CFM @ 0.000-In. SP 554 cfm, CFM @ 0.300-In. SP 262 cfm, Min. HP 1/25 hp, Max. RPM 1,725 RPM, Pitch (Deg.) 23 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 233-41323-02 Pilot Assy / Lp / (233-41323-)
- TSURUMI Pump Casing (020-000-07)
- J & D MFG J&D Manufacturing 20in EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP (VDB20G)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- REVCOR Propeller, 22 In Dia, 28 Deg Pitch (T2203-28 R)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (TNT2203-28 L)
- REVCOR Propeller, Dia 22 In, 25 Deg Pitch (TNT2203-25 L)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (606004-SGL)
- REVCOR Propeller, 20 In Dia, 33 Deg Pitch (T2003-33 R)
- REVCOR Propeller, 20 In Dia, 19 Deg Pitch (T2004-19 R)
- REZNOR 123976 Fan Cntl Assy F/Fe50-165 (123976)
- Revcor Fan Blades and Propellers