Shop All Aluminum Fan Blades
Revcor
Heavy Duty Propeller, 48 In, 38 Pitch
Mfr # KH4806-38
Zoro # G4218697
product price: $1,207.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,207.99
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 48 in
- Number of Blades 6
- Required Motor HP 8-3/4
- Type Industrial/Commercial Heavy-Duty
- RPM High 700 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # KH4806-38
- Zoro # G4218697
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 48 in |
Blade Width (In.) | 9 1/2 in |
Blade Height (In.) | 5 3/4 in |
Details
Number of Blades | 6 |
Required Motor HP | 8-3/4 |
Type | Industrial/Commercial Heavy-Duty |
RPM High | 700 RPM |
CFM @ 0.250-In. SP | 40,294 |
CFM @ 0.125-In. SP | 41,957 |
RPM Low | 500 RPM |
Required HP @ Higher RPM | 8 3/4 hp |
CFM @ 0.375-In. SP | 38,364 cfm |
Item | Replacement Propeller |
Rotation | CW |
Required HP @ Lower RPM | 3 1/4 hp |
Blade Material | Galvanized |
CFM @ 0.500-In. SP | 36,102 cfm |
For Use With | H Type Taper Lock Bushing |
Max. RPM | 700 |
Pitch (Deg.) | 38 Degrees |
CFM @ 0.000-In. SP | 43,400 |
Description
Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 48 in, Number of Blades 6, Pitch (Deg.) 38 Degrees , Blade Material Galvanized, Rotation CW, Required Motor HP 8-3/4, Required HP @ Higher RPM 8 3/4 hp, Required HP @ Lower RPM 3 1/4 hp, RPM Low 500 RPM, RPM High 700 RPM, Max. RPM 700, CFM @ 0.000-In. SP 43,400, CFM @ 0.125-In. SP 41,957, CFM @ 0.250-In. SP 40,294, CFM @ 0.375-In. SP 38,364 cfm, CFM @ 0.500-In. SP 36,102 cfm, Blade Height (In.) 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Spa/Hot Tub Heater, Thermostat, 12 In, 120V (HTTR015U)
- DAYTON Valve Rebuild Kit, Instructions, 1 in. (066047)
- SOLER & PALAU Dryer Booster Duct Fan, 115V, 9-1/2 Dia. (PV-100XPS)
- DAYTON Fusible Link, 165F (2TGJ2)
- REVCOR Heavy Duty Propeller, 36 In, 38 Pitch (KH3604-38)
- REVCOR Heavy Duty Propeller, 24 In, 38 Pitch (KH240638)
- REVCOR Heavy Duty Propeller, 30 In, 22 Pitch (KH3004-22)
- REVCOR Heavy Duty Propeller, 30 In, 38 Pitch (KH3006-38)
- REVCOR Heavy Duty Propeller, 36 In, 38 Pitch (KH3606-38)
- REVCOR Heavy Duty Propeller, 30 In, 30 Pitch (KH3004-30)
- U.S. MOTORS FAN ASSEMBLY, 8 in. OD (360985-000)
- Revcor Aluminum Fan Blades