Shop All Aluminum Fan Blades
Revcor
Heavy Duty Propeller, 36 In, 38 Pitch
Mfr # KH3606-38
Zoro # G3889593
product price: $887.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 36 in
- Number of Blades 6
- Required Motor HP 3-1/2
- RPM High 850 RPM
- Blade Height (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # KH3606-38
- Zoro # G3889593
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 36 in |
Blade Height (In.) | 5 1/4 in |
Blade Width (In.) | 7 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Blades | 6 |
Required Motor HP | 3-1/2 |
RPM High | 850 RPM |
Pitch (Deg.) | 38 Degrees |
CFM @ 0.375-In. SP | 18,544 cfm |
Required HP @ Higher RPM | 3 1/2 hp |
Max. RPM | 850 |
For Use With | H Type Taper Lock Bushing |
Required HP @ Lower RPM | 3/4 hp |
CFM @ 0.000-In. SP | 21,250 |
Item | Replacement Propeller |
RPM Low | 500 RPM |
CFM @ 0.250-In. SP | 19,602 |
Rotation | CW |
CFM @ 0.500-In. SP | 17,277 cfm |
Type | Industrial/Commercial Heavy-Duty |
Blade Material | Galvanized |
CFM @ 0.125-In. SP | 20,479 |
Description
Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 36 in, Number of Blades 6, Pitch (Deg.) 38 Degrees , Blade Material Galvanized, Rotation CW, Required Motor HP 3-1/2, Required HP @ Higher RPM 3 1/2 hp, Required HP @ Lower RPM 3/4 hp, RPM Low 500 RPM, RPM High 850 RPM, Max. RPM 850, CFM @ 0.000-In. SP 21,250, CFM @ 0.125-In. SP 20,479, CFM @ 0.250-In. SP 19,602, CFM @ 0.375-In. SP 18,544 cfm, CFM @ 0.500-In. SP 17,277 cfm, Blade Height (In.) 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE HIGH VELOCITY FAN 9in. BLACK (1PAFHV9)
- HEIL QUAKER /ICP 1186420 Cap Rn Rd 370V 7.5+70 S (1186420)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- SIEMENS Air Velocity Sensor, White (QVM62.1)
- REVCOR Heavy Duty Propeller, 30 In, 38 Pitch (KH3006-38)
- REVCOR Heavy Duty Propeller, 24 In, 38 Pitch (KH240638)
- REVCOR Heavy Duty Propeller, 30 In, 22 Pitch (KH3004-22)
- REVCOR Heavy Duty Propeller, 36 In, 38 Pitch (KH3604-38)
- REVCOR Heavy Duty Propeller, 48 In, 38 Pitch (KH4806-38)
- REVCOR Heavy Duty Propeller, 30 In, 30 Pitch (KH3004-30)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT4)
- Revcor Fan Blades and Propellers