Shop All Aluminum Fan Blades
Revcor
Heavy Duty Propeller, 30 In, 30 Pitch
Mfr # KH3004-30
Zoro # G4226923
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Number of Blades 4
- Required Motor HP 1-3/4
- CFM @ 0.250-In. SP 11,651
- CFM @ 0.125-In. SP 12,349
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # KH3004-30
- Zoro # G4226923
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Blade Width (In.) | 6 3/8 in |
Blade Height (In.) | 2 7/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1-3/4 |
CFM @ 0.250-In. SP | 11,651 |
CFM @ 0.125-In. SP | 12,349 |
Blade Material | Galvanized |
Max. RPM | 1140 |
Item | Replacement Propeller |
CFM @ 0.000-In. SP | 12,996 |
Required HP @ Lower RPM | 1/2 hp |
CFM @ 0.500-In. SP | 10,008 cfm |
RPM Low | 720 RPM |
Required HP @ Higher RPM | 1 3/4 hp |
CFM @ 0.375-In. SP | 10,892 cfm |
Type | Industrial/Commercial Heavy-Duty |
Pitch (Deg.) | 30 Degrees |
RPM High | 1,140 RPM |
Rotation | CW |
For Use With | H Type Taper Lock Bushing |
Description
Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 30 in, Number of Blades 4, Pitch (Deg.) 30 Degrees , Blade Material Galvanized, Rotation CW, Required Motor HP 1-3/4, Required HP @ Higher RPM 1 3/4 hp, Required HP @ Lower RPM 1/2 hp, RPM Low 720 RPM, RPM High 1,140 RPM, Max. RPM 1140, CFM @ 0.000-In. SP 12,996, CFM @ 0.125-In. SP 12,349, CFM @ 0.250-In. SP 11,651, CFM @ 0.375-In. SP 10,892 cfm, CFM @ 0.500-In. SP 10,008 cfm, Blade Height (In.) 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 16 Inch. Ø Adapter Kit for X-41ATR/X-42ATR & Ducting Hoses (16DHK)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 7 (5E876)
- DETROIT RADIANT Tube Heater, 40 ft. L, LP Gas, 150,000 BtuH (DES3-40-150P)
- MCDONNELL & MILLER Probe 24" (P-2-SS)
- REVCOR Heavy Duty Propeller, 36 In, 38 Pitch (KH3606-38)
- REVCOR Heavy Duty Propeller, 36 In, 38 Pitch (KH3604-38)
- REVCOR Heavy Duty Propeller, 30 In, 38 Pitch (KH3006-38)
- REVCOR Heavy Duty Propeller, 48 In, 38 Pitch (KH4806-38)
- REVCOR Heavy Duty Propeller, 30 In, 22 Pitch (KH3004-22)
- REVCOR Heavy Duty Propeller, 24 In, 38 Pitch (KH240638)
- DAYTON Blade, Fan, 30 In (2C374)
- Revcor Aluminum Fan Blades