Shop All Aluminum Fan Blades
Revcor
Heavy Duty Propeller, 30 In, 22 Pitch
Mfr # KH3004-22
Zoro # G4022392
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Number of Blades 4
- Required Motor HP 1
- CFM @ 0.500-In. SP 7,345 cfm
- Blade Width (In.) 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # KH3004-22
- Zoro # G4022392
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Blade Width (In.) | 6 3/8 in |
Blade Height (In.) | 2 3/16 in |
Details
Number of Blades | 4 |
Required Motor HP | 1 |
CFM @ 0.500-In. SP | 7,345 cfm |
CFM @ 0.125-In. SP | 9222 |
Max. RPM | 1140 |
Blade Material | Galvanized |
Item | Replacement Propeller |
CFM @ 0.000-In. SP | 9804 |
Required HP @ Higher RPM | 1 hp |
Pitch (Deg.) | 22 Degrees |
For Use With | H Type Taper Lock Bushing |
CFM @ 0.250-In. SP | 8667 |
Required HP @ Lower RPM | 1/4 hp |
Rotation | CW |
RPM High | 1,140 RPM |
RPM Low | 720 RPM |
CFM @ 0.375-In. SP | 8,106 cfm |
Type | Industrial/Commercial Heavy-Duty |
Description
Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 30 in, Number of Blades 4, Pitch (Deg.) 22 Degrees , Blade Material Galvanized, Rotation CW, Required Motor HP 1, Required HP @ Higher RPM 1 hp, Required HP @ Lower RPM 1/4 hp, RPM Low 720 RPM, RPM High 1,140 RPM, Max. RPM 1140, CFM @ 0.000-In. SP 9804, CFM @ 0.125-In. SP 9222, CFM @ 0.250-In. SP 8667, CFM @ 0.375-In. SP 8,106 cfm, CFM @ 0.500-In. SP 7,345 cfm, Blade Height (In.) 2 3/16 in, Blade Width (In.) 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP (7AC71)
- BRAY Seat 5" Epdm (200500-92801561)
- AAF FLANDERS 14x24x1 FBG Furn Filter (10055.011424)
- HONEYWELL Th1210Dh1001 24V Multi Stage (TH1210DH10)
- REVCOR Heavy Duty Propeller, 24 In, 38 Pitch (KH240638)
- REVCOR Heavy Duty Propeller, 36 In, 38 Pitch (KH3604-38)
- REVCOR Heavy Duty Propeller, 36 In, 38 Pitch (KH3606-38)
- REVCOR Heavy Duty Propeller, 48 In, 38 Pitch (KH4806-38)
- REVCOR Heavy Duty Propeller, 30 In, 38 Pitch (KH3006-38)
- REVCOR Heavy Duty Propeller, 30 In, 30 Pitch (KH3004-30)
- DAYTON Propeller, Dia 6 3/4 In, 30 Deg Pitch (2PYP4)
- Revcor Aluminum Fan Blades