Shop All Furnace and Heater Parts
Revcor Fan Blades
Fan 4 Blade, 1/2" Bore 28ftCw 20"
Mfr # REV019AC
Zoro # G7529632
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor Fan Blades
- MFR # REV019AC
- Zoro # G7529632
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Fan 4 Blade,1/2"Bore 28ftCw 20" |
Description
Fan 4 Blade,1/2 In.Bore 28ftCw 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES RUBBER SEAM TAPE 4""X50' (PS450)
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- J&D MFG J&D Shaded Pole Blower, 1/125 HP, 60 CFM, (VBM60A-P)
- KOCH FILTER High Capacity Pleated Air Filter, 16 in x 25 in x 1 in, MERV 8 (102-701-007)
- GENERAL FILTERS 88-Cr Wool Felt Replacement (88-CR)
- REZNOR Transformer, 120V Primary, 24V Second, 12VA (131988)
- HONEYWELL At140A1018 40Va Trans (AT140A1018)
- LENNOX Ignition Control Board (21W14)
- TSURUMI Mechanical Seal (521-008)
- JOHNSON LEVEL & TOOL LINE SIGHT LEVEL 6""L ORG (80-5556)
- DYNA-GLO Replacement Filter Oil Assembly For Dyna-Glo Kerosene Heater (3740-0034-00)
- Revcor Fan Blades Furnace and Heater Parts