Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 9 7/8 In, Width 7 In
Mfr # FC987-700D L
Zoro # G3068021
original price:
$95.69
8% off
new price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 7/8 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 7 in
- Wheel Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # FC987-700D L
- Zoro # G3068021
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 9 7/8 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 7 in |
Wheel Width | 7 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 9 7/8 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 9 7/8 in, Wheel Width 7 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Concave, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,550 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Blade Shape Convex, Wheel Material Finish Galvanized, Application Air Conditioning, Dehumidifying, Heating, Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x25x2", 30 pk. (FIL-EPP-2025-W)
- MASTER FLOW Eave Vent 16X4In Wht Alum Scr (EAC16X4W)
- HI-TECH DURAVENT Ducting Hose, 12" I.D., Yellow, Neoprene (0615-1200-0575)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 3/4 In (B743-275S R)
- REVCOR Blower Whl, Dia 9 1/8 In, Width 4 1/2 In (BC912-450S R)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 4 In (BC1075-400S R)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 1 1/2 In (B575-150S L)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CW)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In (Q475-250S 2-2799-SGL)
- REVCOR Blower Whl, Dia 4 In, Width 2 1/2 In (BH400-250S L)
- Revcor Direct Drive Blower Wheels