Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 9 7/8 In, Width 2 In
Mfr # B987-200S L
Zoro # G2045793
original price:
$84.56
10% off
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 7/8 in
- Bore Dia. (In.) 5/8 in
- Rotation CCW Closed End
- Wheel Width (In.) 2 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # B987-200S L
- Zoro # G2045793
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 9 7/8 in |
Bore Dia. (In.) | 5/8 in |
Wheel Width (In.) | 2 in |
Wheel Width | 2 in |
Bore Diameter | 5/8 in |
Wheel Diameter | 9 7/8 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 9 7/8 in, Wheel Width 2 in, Bore Diameter 5/8 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 3,000 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18181.6 6pk)
- AAF FLANDERS 16x25x2 Pleated Air Filter, MERV 8 (80055.021625)
- IMPERIAL ENDCAP(SM END)GV 28GA 8"" (GV0737)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Poly (1104-1000-0001)
- REVCOR Blower Whl, Dia 8 1/2 In, Width 7 In (809101-SGL-1)
- REVCOR BlowerWhl, Dia 6 5/16 In, Width 2 15/16 In (Q631-293S L)
- REVCOR Blower Whl, Dia 8 in, Width 2 1/4 In (B800-225S)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2837-SGL)
- REVCOR Blower Whl, Dia 9 1/2 In, Width 7 In (FC950-700D R)
- REVCOR Blower Whl, Dia 6 3/4 In, Width 8 1/4 In (C675-825D R)
- Revcor Direct Drive Blower Wheels