Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 9 7/8 In, Width 10 1/2 In
Mfr # FC987-1050D L
Zoro # G0322734
original price:
$75.79
10% off
new price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 7/8 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Hub End
- Wheel Width (In.) 10 1/2 in
- Wheel Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # FC987-1050D L
- Zoro # G0322734
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 9 7/8 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 10 1/2 in |
Wheel Width | 10 1/2 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 9 7/8 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 9 7/8 in, Wheel Width 10 1/2 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Concave, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,150 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Blade Shape Convex, Wheel Material Finish Galvanized, Application Air Conditioning, Dehumidifying, Heating, Ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- PRO1 IAQ Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T601-2)
- QMARK Portable Fan Forced Utility Heater (MMHD1502T)
- ALL-FILTERS 12X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12201.C 6PK)
- REVCOR Blower Whl, Dia 5 In, Width 2 1/2 In (B506-250S)
- REVCOR Blower Whl, Dia 9 1/8 In, Width 4 1/2 In (BC912-450S R)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CCW)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 3/4 In (C525-675D L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 3/8 In (C631-637D R)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 1/2 In (B743-250HS L)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- Revcor Direct Drive Blower Wheels