Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 8 in, Width 2 1/2 In
Mfr # B800-250HS
Zoro # G3955664
original price:
$72.15
5% off
new price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 8 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Closed End
- Wheel Width (In.) 2 1/2 in
- Wheel Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # B800-250HS
- Zoro # G3955664
- UPC # 094715454777
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 8 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 2 1/2 in |
Wheel Width | 2 1/2 in |
Wheel Diameter | 8 in |
Bore Diameter | 1/2 in |
Details
Rotation | CCW Closed End |
Max. RPM | 2,875 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive,Single Inlet Forward Curve |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Maximum Speed | 2,875 RPM |
Material | Galvanized Steel |
Wheel Hub Position | Inside |
Wheel Construction | Tabbed |
Drive Type | Direct Drive |
Wheel Material Finish | Galvanized |
Hub Type | Convex |
Wheel Type | Forward-Curved |
Product Type | Blower Wheel |
Includes Set Screws | Yes |
Market | Commercial, Residential |
Number of Inlets | 1 |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 8 in, Wheel Width 2 1/2 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 2,875 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE HOME PROD Ceiling Damper Diffuser (ABCDBRDO8)
- AIR-CARE 18x18x1 Flex Air Filter (1818F)
- GE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 12,000 BtuH (AJEQ12DCH)
- NORDFAB Clamp, 16 in Duct Dia, Galvanized Steel, 22 GA, 16" W x 27" L x (8010005535)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 7/16 In (Q631-293/250D R)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CCW)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S L)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 10 1/2 In (FC1075-1050D R)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS R)
- REVCOR Blower Whl, Dia 8 1/2 In, Width 3 3/4 In (BC850-375HS L)
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In (2UTW6)
- Revcor Direct Drive Blower Wheels