Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 8 1/2 In, Width 3 3/4 In
Mfr # BC850-375HS L
Zoro # G2155361
original price:
$93.69
5% off
new price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 8 1/2 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Closed End
- Wheel Width (In.) 3 3/4 in
- Wheel Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # BC850-375HS L
- Zoro # G2155361
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 8 1/2 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 3 3/4 in |
Wheel Width | 3 3/4 in |
Wheel Diameter | 8 1/2 in |
Bore Diameter | 1/2 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 8 1/2 in, Wheel Width 3 3/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CCW Closed End, Hub Type Concave, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 2,200 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Blade Shape Concave, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Fan Mount 120VAC , (ACM-W)
- SELKIRK 4X2 Gas Chimney Pipe (104024)
- TEMPCO Flanged Immersion Heater, 21-9/16 In. L (TFP02657)
- DAYTON 30 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR7)
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 7 1/2 In (C631-750D L)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 3/4 In (C525-675D L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 15/16 In (Q575-293S R)
- REVCOR Blower Whl, Dia 6 In, Width 7 13/16 (PD575-781)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 3/4 In (B743-275S R)
- EATIN 117 in Wheel Crossflow Blower Silver (EA32989)
- Revcor Direct Drive Blower Wheels