Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 7 7/16 In, Width 2 1/2 In
Mfr # B743-250HS L
Zoro # G1648665
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 7/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW Closed End
- Wheel Width (In.) 2 1/2 in
- Wheel Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # B743-250HS L
- Zoro # G1648665
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 7 7/16 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 2 1/2 in |
Wheel Width | 2 1/2 in |
Wheel Diameter | 7 7/16 in |
Bore Diameter | 1/2 in |
Details
Rotation | CCW Closed End |
Max. RPM | 3,050 RPM |
Wheel Material | Aluminum |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Number of Inlets | 1 |
Material | Aluminum Plated Aluminum |
Wheel Hub Position | Inside |
Wheel Construction | Tabbed |
Hub Type | Convex |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Includes Set Screws | Yes |
Wheel Type | Forward-Curved |
Product Type | Blower Wheel |
Drive Type | Direct Drive |
Maximum Speed | 3,050 RPM |
Market | Commercial, Residential |
Wheel Material Finish | Aluminum Plated |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 7 7/16 in, Wheel Width 2 1/2 in, Bore Diameter 1/2 in, Wheel Material Aluminum, Rotation CCW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 3,050 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Aluminum Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, N/O, On/Off, 120V, High Temp (AG24B020)
- ALL-FILTERS 18X18X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (18181.13 6PK)
- WATTS Air Regulator, 3/8", 0 to 125 psi (R119-03C)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2-1/2"" (WSV212S)
- REVCOR Blower Whl, Dia 9 1/2 In, Width 7 In (FC950-700D R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 5 1/2 In (CN712-550HD L)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 1/2 In (Q425-250S L)
- REVCOR Blower Whl, Dia 8 In, Width 2 1/2 In (B800-250HS L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 3 7/16 In (Q575-343S L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 1/2 In (B631-250S R)
- Revcor Direct Drive Blower Wheels