Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 7-5/8 In, Width 5-3/8 In
Mfr # C762-537HD L
Zoro # G3031813
original price:
$133.13
32% off
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 5/8 in
- Bore Dia. (In.) 3/8 in
- Rotation CCW Hub End
- Wheel Width (In.) 5 3/8 in
- Wheel Width 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # C762-537HD L
- Zoro # G3031813
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 7 5/8 in |
Bore Dia. (In.) | 3/8 in |
Wheel Width (In.) | 5 3/8 in |
Wheel Width | 5 3/8 in |
Wheel Diameter | 7 5/8 in |
Bore Diameter | 3/8 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 7 5/8 in, Wheel Width 5 3/8 in, Bore Diameter 3/8 in, Wheel Material Steel, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 2,050 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 50824S Gas Valve 24 Volt (50824S)
- HONEYWELL Fv180A 1/4" Npt Float Type (FV180A)
- FOLLETT ICE Switch, Rocker (PD502209)
- SIEMENS RigidavgSensor PT 1K Ohm 18" Probe (544-343-18)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2836-SGL)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 7/8 In (Q631-343D R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 7/16 In (Q631-293/250D R)
- FASCO Double Inlet Blower Wheel - 5 1/4in Diameter 1/2in Bore (1508485)
- Revcor Direct Drive Blower Wheels