Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 7 1/8 In, Width 6 1/4 In
Mfr # C712-625HD R
Zoro # G1867485
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 1/8 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 6 1/4 in
- Wheel Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # C712-625HD R
- Zoro # G1867485
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 7 1/8 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 6 1/4 in |
Wheel Width | 6 1/4 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 7 1/8 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 7 1/8 in, Wheel Width 6 1/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Off-Center, Wheel Construction Tabbed, Maximum Speed 1,950 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x15", MERV 14 (2JUX3)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- ACCUMULAIR Pleated Air Filter, 21.25" x 21.25" x 1", 4 Pack (FB21.25X21.25A_4)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Collection Cells F300E1027, 2PK (20205.11H)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2807-SGL)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 In (C575-600D CCW)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 In (C631-500D R)
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S L)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CCW)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 6 In (BC1075-600S R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 7/8 In (Q631-343D R)
- Revcor Direct Drive Blower Wheels