Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 6 In, Width 7 13/16
Mfr # PD575-781
Zoro # G4144463
original price:
$293.99
5% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 in
- Bore Dia. (In.) 1/2 in
- Rotation CW/CCW
- Wheel Width (In.) 7 13/16 in
- Wheel Width 7 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # PD575-781
- Zoro # G4144463
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 6 in |
Bore Dia. (In.) | 1/2 in |
Wheel Width (In.) | 7 13/16 in |
Wheel Width | 7 13/16 in |
Bore Diameter | 1/2 in |
Wheel Diameter | 6 in |
Details
Rotation | CW/CCW |
Max. RPM | 1,550 RPM |
Wheel Material | Plastic |
Item | Blower Wheel |
Type | Direct Drive, Double Inlet Forward Curve |
Includes Set Screws | Yes |
Number of Inlets | 2 |
Product Type | Blower Wheel |
Maximum Speed | 1,550 RPM |
Features | High Air Volume with Low Vibration |
Wheel Hub Position | Center |
Market | Commercial, Industrial |
Drive Type | Direct Drive |
Material | Plastic |
Application | Air Conditioning, Dehumidifying, Heating, Ventilation |
Wheel Type | Forward-Curved |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 6 in, Wheel Width 7 13/16 in, Bore Diameter 1/2 in, Wheel Material Plastic, Rotation CW/CCW, Wheel Hub Position Center, Maximum Speed 1,550 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Application Air Conditioning, Dehumidifying, Heating, Ventilation, Features High Air Volume with Low Vibration, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 13, High Capacity, Synthetic, 2EKJ5, White (2EKJ5)
- AAON HEATER CRKC 150W 480V 13 (R06520)
- HOSHIZAKI Valve Seat (433705-01)
- ZORO SELECT Evaporative Cooling Pad, 40x12x23 in. (4KAZ7)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 1/2 In (Q475-250S 2-2799-SGL)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2806-SGL)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250s 2-3082-SGL-1)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 1/2 In (C575-650D L)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 5 1/2 In (CN712-550HD L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 In (B631-300S L)
- Revcor Direct Drive Blower Wheels