Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 6 1/4 In, Width 1 1/2 In
Mfr # B631-150S
Zoro # G4193926
original price:
$69.89
7% off
new price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 1/4 in
- Bore Dia. (In.) 5/16 in
- Rotation CW Closed End
- Wheel Width (In.) 1 1/2 in
- Wheel Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # B631-150S
- Zoro # G4193926
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 6 1/4 in |
Bore Dia. (In.) | 5/16 in |
Wheel Width (In.) | 1 1/2 in |
Wheel Width | 1 1/2 in |
Wheel Diameter | 6 1/4 in |
Bore Diameter | 5/16 in |
Details
Rotation | CW Closed End |
Max. RPM | 3,500 RPM |
Wheel Material | Aluminum |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Maximum Speed | 3,500 RPM |
Market | Commercial, Residential |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Wheel Hub Position | Inside |
Wheel Type | Forward-Curved |
Includes Set Screws | Yes |
Drive Type | Direct Drive |
Wheel Construction | Tabbed |
Product Type | Blower Wheel |
Hub Type | Convex |
Material | Aluminum Plated Aluminum |
Number of Inlets | 1 |
Wheel Material Finish | Aluminum Plated |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 6 1/4 in, Wheel Width 1 1/2 in, Bore Diameter 5/16 in, Wheel Material Aluminum, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 3,500 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Aluminum Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 700K BTU (BPN410-40 LCA)
- MCDONNELL & MILLER Ea-157-L Long Electrode For (EA-157-L)
- SCOTSMAN Door Gasket, Scotsman Ice Makers, 1 Ft (13-0595-00)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- REVCOR Blower Whl, Dia 8 1/2 In, Width 3 3/4 In (BC850-375HS L)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250S 2-2833-SGL)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (C631-400D R)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S R)
- REVCOR Blower Whl, Dia 5 1/2 In, Width 7 In (PD533-694)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 4 In (BC1075-400S R)
- Revcor Direct Drive Blower Wheels