Shop All Direct Drive Blower Wheels
This Product is Discontinued
Revcor
Blower Whl, Dia 5 In, Width 3 In (Discontinued)
Mfr # B506-300S
Zoro # G4189622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 5 1/16 in
- Bore Dia. (In.) 5/16 in
- Rotation CW Closed End
- Wheel Width (In.) 3 in
- Wheel Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # B506-300S
- Zoro # G4189622
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 1/16 in |
Bore Dia. (In.) | 5/16 in |
Wheel Width (In.) | 3 in |
Wheel Width | 3 in |
Bore Diameter | 5/16 in |
Wheel Diameter | 5 1/16 in |
Details
Rotation | CW Closed End |
Max. RPM | 3,300 RPM |
Wheel Material | Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Wheel Type | Forward-Curved |
Drive Type | Direct Drive |
Product Type | Blower Wheel |
Wheel Construction | Tabbed |
Number of Inlets | 1 |
Material | Galvanized Steel |
Hub Type | Convex |
Market | Commercial, Residential |
Wheel Material Finish | Galvanized |
Includes Set Screws | Yes |
Maximum Speed | 3,300 RPM |
Features | High Air Volume with Low Vibration |
Application | Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 5 1/16 in, Wheel Width 3 in, Bore Diameter 5/16 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Convex, Wheel Construction Tabbed, Maximum Speed 3,300 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.