Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 3/4 In, Width 7 1/4 In
Mfr # C575-725D
Zoro # G4182315
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 3/4 in
- Bore Dia. (In.) 3/8 in
- Rotation CCW Hub End
- Wheel Width (In.) 7 1/4 in
- Wheel Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # C575-725D
- Zoro # G4182315
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 3/4 in |
Bore Dia. (In.) | 3/8 in |
Wheel Width (In.) | 7 1/4 in |
Wheel Width | 7 1/4 in |
Wheel Diameter | 5 3/4 in |
Bore Diameter | 3/8 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 5 3/4 in, Wheel Width 7 1/4 in, Bore Diameter 3/8 in, Wheel Material Aluminum, Rotation CCW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 2,200 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Aluminum Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Ignitor (20165703S)
- DAYTON Wiring Harness, 120 Volts (1FEK4)
- SUNCOURT Radon Mitigation Fan Kit w/4"-3" Couplers and Air Pressure Indicator (RDK04-3)
- COPELAND Comfort Alert Kit (943-0038-02)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 In (B631-200S L)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CCW)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S 2-2835-SGL)
- REVCOR Blower Whl, Dia 8 in, Width 2 1/2 In (B800-250HS)
- REVCOR Blower Whl, Dia 9 1/8 In, Width 4 1/2 In (BC912-450S L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 In (B631-200S R)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 9 1/4 In (FC987-925D L)
- Revcor Direct Drive Blower Wheels