Shop All Direct Drive Blower Wheels
Revcor
Blower Whl, Dia 5 3/4 In, Width 3 7/16 In
Mfr # Q575-343S R
Zoro # G3215633
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 5 3/4 in
- Bore Dia. (In.) 3/8 in
- Rotation CW Closed End
- Wheel Width (In.) 3 7/16 in
- Wheel Width 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # Q575-343S R
- Zoro # G3215633
- Country of Origin United States
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 5 3/4 in |
Bore Dia. (In.) | 3/8 in |
Wheel Width (In.) | 3 7/16 in |
Wheel Width | 3 7/16 in |
Bore Diameter | 3/8 in |
Wheel Diameter | 5 3/4 in |
Details
Rotation | CW Closed End |
Max. RPM | 3,600 RPM |
Wheel Material | Aluminum/Steel |
Item | Blower Wheel |
Type | Direct Drive, Single Inlet Forward Curve |
Number of Inlets | 1 |
Hub Type | Convex |
Wheel Hub Position | Inside |
Includes Set Screws | Yes |
Application | Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units |
Maximum Speed | 3,600 RPM |
Wheel Type | Forward-Curved |
Product Type | Blower Wheel |
Wheel Material Finish | Galvanized |
Material | Galvanized Aluminum/Steel |
Drive Type | Direct Drive |
Wheel Construction | Strip |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 5 3/4 in, Wheel Width 3 7/16 in, Bore Diameter 3/8 in, Wheel Material Aluminum/Steel, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Inside, Wheel Construction Strip, Maximum Speed 3,600 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized, Application Air Handling Units, Blower Coil Units, Fan Coil Units, Unit Ventilators, VAV Terminal Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Yellow (9600-25)
- MCDONNELL & MILLER Head Gasket (304100)
- HI-TECH DURAVENT Exhaust Hose, 4 In. ID, 20 ft. L, Rubber (0650-0400-0006)
- REVCOR Blower Whl, Dia 6 In, Width 9 In (PD660-400)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 1/2 In (B631-250S L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S L)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 1/2 In (C575-650D L)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S 2-2835-SGL)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S R)
- Revcor Direct Drive Blower Wheels